ProShield 10 Disposable Lab Coat, ProShield(R), Snaps Closure, White, 4XL, 30 PK

  • Mfr # PB267SWH4X003000

  • Zoro # G6618740


product price: $114.99
/pk 30, $3.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield(R)
Named Size
4XL
Closure Type
Snaps
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB267SWH4X003000
Zoro #
G6618740
UPC #
888120006221
Country of Origin
Viet Nam

Dimensions

Named Size
4XL
Length
46 1/2 in
Size
4XL
Fits Chest Size
48 3/4 in to 52 1/4 in
Thickness
12 mil
Maximum Chest Size
52 1/4 in
Overall Length
42 in
Minimum Height
76 in
For Height
76 in to 79 in
Maximum Height
79 in
Height - Maximum
82 in
Chest Size - Maximum
52 1/4 in
Chest Size - Minimum
48 3/4 in
Height - Minimum
76 in

Details

Item
Disposable Lab Coat
Color
White
Material
ProShield(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
ProShield 10
Collar Style
Mandarin
Fabric Weight
0.32 oz/sq yd
Cuff Style
Elastic
ISO Class
Not Rated
ISO Cleanroom Class
Not Rated
Pattern
Solid
Wrist Closure
Elastic
Gender
Unisex
Material Performance
Light Duty
Garment Style
Lab Frock
Packaging
Bulk
Federal 209E Clean Room Class
Not Rated
Brand and Series
Dupont ProShield(R) 10
Launderable
No
Attached Hood
No
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Cleanroom Class
Not Rated
Material Weight
0.32 oz/sq yd
Protection Type
Liquid & Particulate
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Clean Process Status
Not Clean Processed
Features
Extends to Knee, Set Sleeve
Product Type
Frock
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends to Knee, Set Sleeve, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.