Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Coverall, Att Hood, PK25
Mfr # TM127SBU2X002500
Zoro # G4521072
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL
- Closure Type Zipper
- Material ProShield(R) 6 SFR
- Inseam 30 1/2 in
Product Information
- Brand Dupont
- MFR # TM127SBU2X002500
- Zoro # G4521072
- UPC # 888120011713
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Length | 75" |
Sleeve Length | 38 1/4 in |
Fits Waist Size | 59 1/2 in |
Maximum Chest Size | 47 3/4 in |
Minimum Chest Size | 44 3/4 in |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (9672DTXXL)
- ANSELL Ansell 012-37-175-10 117276 10 Sol-Vex-Unsupported Nitrile Line (012-37-175-10)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 2XL (TM122SBU2X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- Dupont Arc Flash and Flame Resistant Clothing