Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Coverall, Att Hood, PK25, 3X
Mfr # TM127SBU3X002500
Zoro # G4520607
product price: $201.99
/pk 25, $8.08/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Closure Type Zipper
- Inseam 31 1/2 in
- Material ProShield(R) 6 SFR
- Length 78"
Product Information
- Brand Dupont
- MFR # TM127SBU3X002500
- Zoro # G4520607
- UPC # 888120011720
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 78" |
Sleeve Length | 38 1/2 in |
Maximum Chest Size | 50 3/4 in |
Minimum Chest Size | 44 3/4 in |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-6-12-X-S)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, L (TM122SBULG002500)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- Dupont Arc Flash and Flame Resistant Clothing