Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Coverall, Att Hood, PK25
Mfr # TM127SBUXL002500
Zoro # G4505164
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size XL
- Closure Type Zipper
- Material ProShield(R) 6 SFR
- Inseam 29 1/2 in
Product Information
- Brand Dupont
- MFR # TM127SBUXL002500
- Zoro # G4505164
- UPC # 888120011706
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Length | 72" |
Sleeve Length | 36 1/2 in |
Fits Waist Size | 56 in |
Maximum Chest Size | 44 3/4 in |
Minimum Chest Size | 44 3/4 in |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- SALISBURY Elec. Glove Protector, 8-1/2, Cream, PR (LPG10A/8H)
- PIP PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Medium Weight, L, 1 DZ (07-K300/L)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- Dupont Flame Resistant & Arc Flash Overalls & Coveralls