Tychem 5000 Encapsulated Level B Suit, XL, Rear, PK6
Mfr # C3528TTN
Zoro # G3834792
product price:Â $1,056.99
/pk 6, $176.17/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C3528TTN
Zoro #
G3834792
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Lens Width
21 3/4 in
Fits Chest Size
46 3/4 in to 50 1/4 in
Thickness
18 Mil
Maximum Height
75 in
Minimum Height
69 in
Window Thickness
20 mil
Chest Size - Minimum
45-3/4 in
Chest Size - Maximum
50 1/4 in
Window Height
20 1/8 in
Description
Encapsulated Suit, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Integrated Socks Composed of Garment Material, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.