Tyvek, coverall, SFR, PPE, protection, flame-resistant, 30 5/8 in Inseam, Tyvek(R), Zipper

  • Mfr # ST120SWH2X002500

  • Zoro # G211745476


product price:  $202.99
/pk 25, $8.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R)
Inseam
30 5/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST120SWH2X002500
Zoro #
G211745476
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Chest Size - Maximum
47 1/4 in
Chest Size - Minimum
43 3/4 in
Height - Minimum
72 in
Height - Maximum
76 in
Named Size
2XL

Details

Item
Tyvek, coverall, SFR, PPE, protection, flame-resistant
Color
White
Material
Tyvek(R)
Inseam
30 5/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Series
Tyvek(R) 400 SFR
Packaging
Bulk
Collar Style
Plain
Closure Features
Storm Flap, Zipper
Material Weight
2 oz/sq yd
Cuff Style
Open
Ankle Closure
Open
Standards
16 CFR 1610 Class 1, AATCC 42, ASTM D1777, ASTM D3776, ASTM D5034, ISO 2758
Coverall Style
Collared
Seam Style
Serged
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Specialized Hazard Type
Secondary Fire Resistance
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Anti-Static
No
Includes Boot Covers
No

Description

Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.