Shop DUPONT

Tyvek, coverall, SFR, PPE, protection, flame-resistant, 32 3/8 in Inseam, Tyvek(R), Zipper

  • Mfr # ST127SWH4X002500

  • Zoro # G411745481


product price:  $287.99
/pk 25, $11.52/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R)
Inseam
32 3/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST127SWH4X002500
Zoro #
G411745481
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Named Size
4XL
Height - Minimum
76 in
Chest Size - Minimum
51 in
Height - Maximum
79 in
Chest Size - Maximum
54 1/2 in

Details

Item
Tyvek, coverall, SFR, PPE, protection, flame-resistant
Color
White
Material
Tyvek(R)
Inseam
32 3/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Closure Features
Storm Flap, Zipper
Coverall Style
Hooded
Seam Style
Serged
Cuff Style
Elastic
Standards
16 CFR 1610 Class 1, AATCC 42, ASTM D1777, ASTM D3776, ASTM D5034, ISO 2758
Wrist Closure
Elastic
Packaging
Bulk
Ankle Closure
Elastic
Hood Style
Elastic
Series
Tyvek(R) 400 SFR
Material Weight
2 oz/sq yd
Attached Hood
Yes
Includes Outer Boot Flaps
No
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Specialized Hazard Type
Secondary Fire Resistance
Includes Boot Covers
No
Anti-Static
No
Clean Process Status
Not Clean Processed

Description

Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 54 1/2 in, Chest Size - Minimum 51 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products