Dupont

Tyvek Isoclean Cleanroom Hood, White, L, PK100


original price: $221.99
4% off
new price: $210.99
/pk 100, $2.11/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seam Style Bound
  • Series Tyvek IsoClean
  • Color White
  • Closure Type Snap
  • Package Type Box
See all product information

Product Information

Dimensions

Size L
Overall Length 18 1/2 in
Named Size L

Details

Item Hood
Seam Style Bound
Series Tyvek IsoClean
Color White
Closure Type Snap
Package Type Box
Material Polyethylene
Material Weight 1.2 oz/sq yd
Lining Material Polyethylene
Anti-Static No
Reduced Spray Yes
ISO Cleanroom Class ISO 6 (Class 1,000) and above
Areas Covered Head, Mouth, Nose
Hood Material Tyvek(R) IsoClean(R)
Brand and Series Dupont Tyvek(R) IsoClean(R)
Liquid Tight No
Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Areas Exposed Eyes
Protection Type Cleanroom
Ventilated No
Garment Style Hood
Stitching Material Polyester
Packaging Individually Packaged
Cleanroom Class ISO 6 (Class 1,000) and above
Sterile/Non-Sterile Non-sterile
Material Performance Light Duty
Federal 209E Clean Room Class 1,000
Hood Style Open
Spray Tight No
Gas Tight No
ISO Class ISO 6
Hood Window Type Not Window/Face Shield Fitted
Clean Process Status Not Clean Processed
Federal 209E Cleanroom Class 1,000
Liquid Dispersal Type Splash
Sterilization Status Non-Sterile

Description

Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Not Clean Processed, Closure Type Snap, Color White, Federal 209E Cleanroom Class 1,000, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.