Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Support Block, 2500 Lb Load, 5 In H

  • Mfr # DB48

  • Zoro # G8637754


product price: $242.09
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Metal Detectable
No
Max. Load (Lb.)
2,500 lb
Height (In.)
5 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB48
Zoro #
G8637754
UPC #
782051500233
Country of Origin
United States

Dimensions

Height (In.)
5 in
Width (In.)
6 in
Length (In.)
52 in
Overall Length
6 in
Height Adjustability
Fixed Height
Overall Height
5 in
Base Size
6 in L x 52 in W
For Maximum Outside Diameter
50 in
For Maximum Pipe Size
36 in

Details

Material
Recycled Rubber
Metal Detectable
No
Item
Pipe Support Block
Max. Load (Lb.)
2,500 lb
Description/Special Features
Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
Support Material Finish
Electroplated
Standards
LEED Certified
Base Material
Rubber
For Use On
Cable Tray, HVAC Equipment, Pipe, Rooftop Support
Pipe Support Type
Support Block with Strut Channel
Resistance Properties
Freeze and Thaw Resistant, UV Resistant
Series
B-Line
Support Material
Cast Iron
Mount Type
Placed On Surface, May Be Glued or Anchored for Additional Support
Load Capacity
2,500 lb

Description

Pipe Support Block, Base Material Rubber, Base Size 6 in L x 52 in W, For Maximum Outside Diameter 50 in, For Maximum Pipe Size 36 in, For Minimum Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.