Shop DURA-BLOK
See all product information
Create Account
Pipe Support Block, 6"Lx52"W Base, 4.19"H
- Mfr # DB648
- Zoro # G8637797
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Rubber
Metal Detectable
No
Width (In.)
6 in
Height (In.)
6 7/16 in
Max. Load (Lb.)
2,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB648
- Zoro #
- G8637797
- UPC #
- 782051500288
- Country of Origin
- United States
Dimensions
- Width (In.)
- 6 in
- Height (In.)
- 6 7/16 in
- Length (In.)
- 52 in
- Base Size
- 6 in L x 52 in W
- For Maximum Outside Diameter
- 50 in
- Overall Height
- 4.19 in
- For Maximum Pipe Size
- 20 in
- Overall Length
- 6 in
- Height Adjustability
- Fixed Height
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 52 in W, For Maximum Outside Diameter 50 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 4.19 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.