Shop DURA-BLOK
See all product information
Create Account
Pipe SupportBlock, 6"Lx20.2"W Base, 8.34"H
- Mfr # DBR12-14
- Zoro # G8638174
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Rubber
Metal Detectable
No
Width (In.)
6 in
Description/Special Features
Roof Top Supports,Channel Height 1 In,Channel Gauge14 In, 12 to 14 in Pipe
Length (In.)
20 1/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBR12-14
- Zoro #
- G8638174
- UPC #
- 782051507485
- Country of Origin
- China
Dimensions
- Width (In.)
- 6 in
- Length (In.)
- 20 1/5 in
- Height (In.)
- 8 17/50 in
- Base Size
- 6 in L x 20.2 in W
- Roller Diameter
- 4 in
- Overall Length
- 6 in
- For Maximum Pipe Size
- 14 in
- For Minimum Pipe Size
- 12 in
- Roller Length
- 7 3/4 in
- For Maximum Outside Diameter
- 14 in
- Overall Height
- 8.34 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 20.2 in W, For Maximum Outside Diameter 14 in, For Maximum Pipe Size 14 in, For Minimum Pipe Size 12 in, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 8.34 in, Overall Length 6 in, Pipe Support Type Support Block with Roller, Roller Diameter 4 in, Roller Length 7 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.