Pipe SupportBlock, 6"Lx20.2"W Base, 8.34"H
- Mfr # DBR8-10
- Zoro # G8638165
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Rubber
Metal Detectable
No
Height (In.)
8 17/50 in
Max. Load (Lb.)
1,000 lb
Length (In.)
20 1/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBR8-10
- Zoro #
- G8638165
- UPC #
- 782051507478
- Country of Origin
- China
Dimensions
- Height (In.)
- 8 17/50 in
- Length (In.)
- 20 1/5 in
- Width (In.)
- 6 in
- Roller Diameter
- 3 1/4 in
- Roller Length
- 5 3/4 in
- For Maximum Outside Diameter
- 10 3/4 in
- For Minimum Pipe Size
- 8 in
- For Maximum Pipe Size
- 10 in
- Overall Length
- 6 in
- Base Size
- 6 in L x 20.2 in W
- Height Adjustability
- Adjustable Height
- Overall Height
- 8.34 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 20.2 in W, For Maximum Outside Diameter 10 3/4 in, For Maximum Pipe Size 10 in, For Minimum Pipe Size 8 in, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 8.34 in, Overall Length 6 in, Pipe Support Type Support Block with Roller, Roller Diameter 3 1/4 in, Roller Length 5 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.