Shop All Bathroom Sinks
Dura-Ware
Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14-1/2" x 9-1/2"
Mfr # 1950-1-CSS
Zoro # G6130521
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 18 in
Product Information
- Brand Dura-Ware
- MFR # 1950-1-CSS
- Zoro # G6130521
- UPC # 883232427650
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 18 in |
Overall Width | 15 in |
Overall Height | 7 in |
Bowl Size | 14 1/2 in x 9 1/2 in |
Bowl Depth | 6 in |
Faucet Hole Dia. | 1 5/16 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 3 in |
Bowl Length | 14 1/2 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 9 1/2 in |
Details
Description
Lavatory Sink, ADA Compliance No, Back Splash Height 3 in, Bowl Depth 6 in, Rectangular, Bowl Size 14 1/2 in x 9 1/2 in, CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Knob, Faucet Hole Dia. 1 5/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Floor (43515)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 6 In L (24500023806000)
- ZORO SELECT 1/8" FNPT Brass Mini Ball Valve Inline (G-FMFP-18)
- BONOMI NSF, Butterfly Lug, 5", EPDM, SS Disc (N501S-5)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2" (1950-1-09-GT-H34)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- Dura-Ware Bathroom Sinks