Stackable Storage Tote W/ Lid, 34 gal, 32-1/2 in L x 16-3/4 in W x 18-1/2 in H, Black

  • Mfr # 6934GRBBK.04

  • Zoro # G4302356


product price:  $34.95
/ea

Key Features

Overall Height
18-1/2 in
Overall Length
32-1/2 in
Overall Width
16-3/4 in
Type
Stackable
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6934GRBBK.04
Zoro #
G4302356
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18-1/2 in
Overall Length
32-1/2 in
Overall Width
16-3/4 in
Overall L x W x H
32-1/2 in L x 16-3/4 in W x 18-1/2 in H
Inside Width
12 1/2 in
Inside Length
24 1/2 in
Inside Height
16 in
Bottom Inside Width
12 1/2 in
Bottom Inside Length
24 1/2 in
Top Inside Width
12 1/2 in
Top Inside Length
24 1/2 in

Details

Type
Stackable
Volume Capacity
34 gal
Material
Polypropylene
Load Capacity
34 gal.
Color
Black
Item
Storage Tote W/ Lid
Includes
Lid
Shape
Rectangular
Stackable
Stacking Capable
Series
Durabilt
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Nestable
Nesting Capable
Body Color
Black
Includes Lid
Lid Included
Lid Color
Black
Resistant To
Blemish, Dent, Weather
NSF Certified
Not NSF Certified
Lid Locking Type
Snap-On
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Black, Lid Color Black, Nestable Nesting Capable, Overall Height 18 1/2 in, Overall Length 32 1/2 in, Overall Width 16 3/4 in, Resistant To Blemish, Dent, Weather, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 34 gal, Weight Capacity Not Applicable, NSF Certified Not NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products