Shop DURABLE CORP
Create Account
oration 400S1725 17 in. W x 25 in. L Dura-Rug 400 Entrance Mat
- Mfr # 400S1725
- Zoro # G203700322
product price:Â
$
46.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400S1725
- Zoro #
- G203700322
- UPC #
- 847928000831
- Country of Origin
- United States
Description
Carpet-like nap and open mesh construction absorb moisture and trap dirt from foot traffic. Outstanding combination of attractive appearance and utility service. Tough nap resists wear and retains its soft texture even in high traffic locations. Easily rolled for convenient cleaning and storage. Not recommended for areas where large amounts of grease and oil collect.
Applications: Outdoor, Vestibule.
Heavy duty tire mat with carpet surface.
Made from recycled tires.
Virtually indestructible.
Roll up for easy cleaning.
Will last for years.
Pattern: Straight weave unless otherwise specified.
Material: Pile top rubberized fabric links from recycled tires woven on galvanized steel rods.
Color: Natural.
Shape: Rectangular.
Dimensions: 17" W x 25" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.