Durable Office Products

Wall Mount System, 5 Panels, Assorted


product price: $36.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black;Blue;Green;Red;Yellow
  • Number of Compartments 5
  • Material Polypropylene
  • Size Letter
  • Features Snap-On Index Tabs
See all product information

Product Information

Dimensions

Size Letter

Details

Item Wall Mount System,5 Panels,Assorted
Color Black;Blue;Green;Red;Yellow
Number of Compartments 5
Material Polypropylene
Features Snap-On Index Tabs
Weight 1.067 lbs
Capacity 10 Sheets

Description

Wall Mount System,5 Panels,Assorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.