Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Digital Timer, 7-Day Timer
- Mfr # 7DT-2CH
- Zoro # G624450707
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Backup Time
3 yr
Time Setting - Maximum
7 day
Time Setting - Minimum
1 day
Number of Poles
2
Overall Depth
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7DT-2CH
- Zoro #
- G624450707
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Depth
- 2 9/16 in
- Overall Width
- 1 3/8 in
- Overall Height
- 3 9/16 in
- Fits Chest Size
- Automatic Conversion Summer/Winter Time, Daily, Weekly Program in One Device, Programming Via (4) Keys, Clear LCD Display, Minimum Interval 1 sec, Switching, (2) Independent Channels of Control
Details
- Item
- Digital Timer Switch
- Backup Time
- 3 yr
- Time Setting - Maximum
- 7 day
- Time Setting - Minimum
- 1 day
- Number of Poles
- 2
- Contact Form
- SPDT
- Standards
- EN 61010-1, EN 61812-1
- Number of Channels
- 2
- Timer Functions
- Cycle, Pulse
- Events Available
- 100
- IP Rating
- IP20
- Current Rating - Maximum
- 16 A
- AC Voltage Rating
- 12-240V AC
- Operating Temperature - Minimum
- -4 Degrees F
- Series
- 7DT-2CH
- DC Voltage Rating
- 12 to 240V DC
- Operating Temperature - Maximum
- 140 Degrees F
- Mounting Style
- DIN Rail
- Astronomic Functionality
- Not Astronomic
- Features
- Automatic Conversion Summer/Winter Time, Daily, Weekly Program in One Device, Programming Via (4) Keys, Clear LCD Display, Minimum Interval 1 sec, Switching, (2) Independent Channels of Control
Description
Digital Timer Switch, Number of Channels 2, Contact Form SPDT, Number of Poles 2, Backup Time 3 yr, Standards EN 61010-1, EN 61812-1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.