Duracell
Battery, Size 123, Lithium, 3V, PK2
Mfr # DL123
Zoro # G6877269
$5.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type - Batteries Button
- Diameter 0.64 in
- Overall Height 1.39 in
- Max. Operating Temp. 167 Degrees F
- Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
Explore More Products
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk MN9100B2PK
- DURACELL Battery, Size 28L, Lithium, 6V PX28L
- DURACELL 12Pk Pc Cr2 Battery CR2
- DURACELL Specialty Alkaline Photo Battery, 6V PX28ABPK
- DURACELL Battery, Size 245, Lithium, 6V DL245
- DURACELL Battery, 123, Lithium, 3V DL123ABPK
- DURACELL Ultra Photo Lithium/Manganese Dioxide Battery DLCR2B2PK
- DURACELL Battery, Emergency SLA6-5F
- DURACELL Specialty Keyless Entry Battery DL2016B2PK
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery GAS-1
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery 3-1/2AA-B
- Duracell Disposable Specialty Batteries