Duracell
Battery, Size 21/23, Alkaline, 12V, PK2
Mfr # MN21
Zoro # G6881520
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Remote Control
- Overall Height 1.1 in
- Terminal Type - Batteries Button
- Battery Size 21/23
- Capacity - Batteries 60 mAh
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC Smart UPS RM 1500 2U - 4 Pack (ML9-12MP49151129334)
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- FUJIFILM Fujifilm Instax Mini Film-60-W, INSTAXMINIVPK60 (600016111)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- DURACELL Battery, 223, Lithium, 6V (DL223ABPK)
- DURACELL Battery, 123, Lithium, 3V, PK10 (8000-0807-01)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- DURACELL Specialty High-Power Lithium Battery, 123, 3V, PK2 (DL123AB2PK)
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- ULTRALAST Battery 9 Volt Alkaline Ultralast 9 Volt alkaline Battery (ULA9V)
- Duracell Disposable Specialty Batteries