Shop DURACELL
See all product information
Specialty Alkaline Batteries, 76A, 1.5 V, 4PK
Mfr # PX76A675B4PK
Zoro # G823331746
product price:Â $8.39
/pk 4, $2.10/eaKey Features
Voltage - Batteries
1.5 V
Battery Size
76A
Material
Alkaline Manganese Dioxide
For Use With
Everyday Electronic Devices; Home Medical Devices
Battery Type
Alkaline
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PX76A675B4PK
Zoro #
G823331746
UPC #
41333658841
Country of Origin
China
Dimensions
Battery Size
76A
Details
Voltage - Batteries
1.5 V
Item
Specialty Batteries
Material
Alkaline Manganese Dioxide
For Use With
Everyday Electronic Devices; Home Medical Devices
Battery Type
Alkaline
Description
Duracell Specialty Alkaline batteries are designed to provide reliable power to specialty devices like car alarms, key fobs, GPS trackers, remote controls, and other electronics. They are guaranteed against defects in material and workmanship, so you can be confident these batteries will be ready when you need them. From storm season to the holidays, Duracell is the number one trusted battery brand.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.