Shop DURAFLEX
See all product information
Create Account
22198; 3 Inch Termination Cap with Bayonet Hook; 3/4 In Hose Thread; Blue; Single; Packaged
- Mfr # 22198
- Zoro # G314800362
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Type
Termination Cap
With Hose Connector
Yes
Packaging Type
Bagged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22198
- Zoro #
- G314800362
- UPC #
- 880268198103
- Country of Origin
- China
Details
- Type
- Termination Cap
- With Hose Connector
- Yes
- Packaging Type
- Bagged
Description
The Duraflex 22198 3-Inch Termination Cap with Bayonet Hook is a durable sewer system accessory designed to securely seal the end of a 3-inch Gator sewer hose while providing a 3/4-inch hose thread connection for additional attachment options. Constructed from UV-stabilized ABS plastic, this cap resists cracking, fading, and general wear from outdoor exposure, ensuring reliable long-term performance in RV waste management applications.
The cap features a built-in bayonet hook for secure attachment to compatible sewer hoses, preventing accidental disconnection during storage or transport. Its integrated 3/4-inch hose thread allows users to connect auxiliary components or extensions as needed, offering flexibility in hose configuration and system setup. Finished in a vibrant blue, the cap is easy to identify among other sewer accessories.
Sold individually and bulk packaged, the Duraflex 22198 is a replacement for standard 3-inch termination caps with hose threading and is fully compatible with Gator sewer hose systems. It is designed for straightforward installation and maintenance, providing a tight, leak-resistant seal to control odors and prevent spills.
This termination cap is an essential accessory for RV owners seeking a reliable, versatile, and long-lasting solution for securing and managing their sewer hose connections. It helps maintain system integrity, improve usability, and extend the life of existing sewer hose kits.
The cap features a built-in bayonet hook for secure attachment to compatible sewer hoses, preventing accidental disconnection during storage or transport. Its integrated 3/4-inch hose thread allows users to connect auxiliary components or extensions as needed, offering flexibility in hose configuration and system setup. Finished in a vibrant blue, the cap is easy to identify among other sewer accessories.
Sold individually and bulk packaged, the Duraflex 22198 is a replacement for standard 3-inch termination caps with hose threading and is fully compatible with Gator sewer hose systems. It is designed for straightforward installation and maintenance, providing a tight, leak-resistant seal to control odors and prevent spills.
This termination cap is an essential accessory for RV owners seeking a reliable, versatile, and long-lasting solution for securing and managing their sewer hose connections. It helps maintain system integrity, improve usability, and extend the life of existing sewer hose kits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.