Shop DURAFLEX
See all product information
Create Account
21983; Rear Replacement Wheel for Gator Portable Waste Tanks; 12 In Diam x 3 In Width
- Mfr # 21983
- Zoro # G014800365
product price:Ā
$
36.25
/ea
Key Features
Diameter
12 in
With Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21983
- Zoro #
- G014800365
- UPC #
- 880268195904
- Country of Origin
- China
- With Bearing
- Yes
Dimensions
- Diameter
- 12 in
Description
The Duraflex 21983 Rear Replacement Wheel is a durable, OEM-quality part designed for GatorĀ® Portable Waste Tanks. Measuring 12 inches in diameter and 3 inches in width, this replacement wheel features a polypropylene core with a solid rubber tire tread for long-lasting performance and smooth mobility.
Equipped with bearings for easy rotation, the wheel helps restore proper handling and stability to your waste tank, making transport and maneuvering safer and more convenient. Sold individually, this replacement integrates seamlessly with existing Gator portable waste tanks, ensuring reliable fit and operation without modification.
Ideal for replacing worn, damaged, or missing rear wheels, the Duraflex 21983 provides RV owners with a durable, high-quality solution to maintain the functionality and longevity of their portable waste tank system.
Equipped with bearings for easy rotation, the wheel helps restore proper handling and stability to your waste tank, making transport and maneuvering safer and more convenient. Sold individually, this replacement integrates seamlessly with existing Gator portable waste tanks, ensuring reliable fit and operation without modification.
Ideal for replacing worn, damaged, or missing rear wheels, the Duraflex 21983 provides RV owners with a durable, high-quality solution to maintain the functionality and longevity of their portable waste tank system.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.