Shop DURAFLEX
See all product information
Create Account
21998; Front Replacement Wheel for Portable Waste Tanks; 6 In Diam x 3 In Wide; Single
- Mfr # 21998
- Zoro # G614800369
product price:Ā
$
13.39
/ea
Key Features
Diameter
6 in
With Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21998
- Zoro #
- G614800369
- UPC #
- 880268195911
- Country of Origin
- China
- With Bearing
- Yes
Dimensions
- Diameter
- 6 in
Description
The Duraflex 21998 Front Replacement Wheel is a durable replacement component designed for use with GatorĀ® Portable Waste Tanks. Measuring 6 inches in diameter and 3 inches wide, this front wheel features a polypropylene core with a solid rubber tire, providing strength, stability, and smooth mobility over various surfaces.
Equipped with bearings, the wheel ensures reliable rotation and easy maneuverability, restoring proper function to the front of your portable waste tank. Its durable construction helps withstand repeated use and outdoor conditions, while the solid rubber tread offers traction and protection against wear.
This replacement part is sold individually and is compatible with the front wheel position of Duraflex Gator Waste Tanks. It is engineered to fit seamlessly with original equipment, making it a practical choice for maintaining or repairing your portable waste tank system.
Equipped with bearings, the wheel ensures reliable rotation and easy maneuverability, restoring proper function to the front of your portable waste tank. Its durable construction helps withstand repeated use and outdoor conditions, while the solid rubber tread offers traction and protection against wear.
This replacement part is sold individually and is compatible with the front wheel position of Duraflex Gator Waste Tanks. It is engineered to fit seamlessly with original equipment, making it a practical choice for maintaining or repairing your portable waste tank system.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.