21986; 5-Foot Wire Reinforced Sewer Hose for Gator Portable Waste Tanks; 3 Inch Diameter
- Mfr # 21986
- Zoro # G314800409
product price:Ā
$
20.35
/ea
Key Features
Compressed Length
14 in
Extended Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21986
- Zoro #
- G314800409
- UPC #
- 880268195966
- Country of Origin
- China
Dimensions
- Compressed Length
- 14 in
- Extended Length
- 5 ft
Description
The Duraflex 21986 Sewer Hose is a 5-foot wire-reinforced replacement hose designed for GatorĀ® Portable Waste Tanks. Constructed from durable polyolefin, this hose delivers excellent resistance to crushing, kinking, and everyday wear, ensuring reliable performance for efficient RV waste management.
Measuring 5 feet in extended length and 14 inches when compressed, the hose is compact for easy storage yet provides sufficient length for flexible waste tank connections. With a 3-inch diameter, it is compatible with standard Gator portable waste tank setups, allowing smooth and efficient waste flow.
This hose is an original equipment (OE) replacement part, engineered to integrate seamlessly with Gator portable waste tanks. Its wire-reinforced construction adds extra durability and strength, helping the hose maintain shape and functionality even under heavy use. Finished in blue, it is easy to identify and coordinate with other Gator tank components.
Sold individually and not retail packaged, the Duraflex 21986 provides RV owners with a dependable solution for replacing worn or damaged sewer hoses, maintaining system integrity, and ensuring clean, hassle-free waste management. It does not include a bayonet cap or fittings, making it ideal for use as a direct hose replacement within existing tank configurations.
Measuring 5 feet in extended length and 14 inches when compressed, the hose is compact for easy storage yet provides sufficient length for flexible waste tank connections. With a 3-inch diameter, it is compatible with standard Gator portable waste tank setups, allowing smooth and efficient waste flow.
This hose is an original equipment (OE) replacement part, engineered to integrate seamlessly with Gator portable waste tanks. Its wire-reinforced construction adds extra durability and strength, helping the hose maintain shape and functionality even under heavy use. Finished in blue, it is easy to identify and coordinate with other Gator tank components.
Sold individually and not retail packaged, the Duraflex 21986 provides RV owners with a dependable solution for replacing worn or damaged sewer hoses, maintaining system integrity, and ensuring clean, hassle-free waste management. It does not include a bayonet cap or fittings, making it ideal for use as a direct hose replacement within existing tank configurations.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.