21988; Front Wheel Assembly for 29 & 38-Gal Gator Portable Waste Tanks; 6 In Diam; Handle
- Mfr # 21988
- Zoro # G414800460
product price:Ā
$
153.99
/ea
Free Shipping & Returns
Key Features
Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21988
- Zoro #
- G414800460
- UPC #
- 880268195997
- Country of Origin
- China
Dimensions
- Diameter
- 6 in
Description
The Duraflex 21988 Front Wheel Assembly is an original equipment (OE) replacement designed for 29- and 38-gallon GatorĀ® Portable Waste Tanks. This front wheel assembly restores full mobility and maneuverability, making it easier to transport and position waste tanks during use. Equipped with a handle, it provides added leverage and control, improving the safety and convenience of moving the tank when full or empty.
Engineered to meet OEM specifications, the 21988 front wheel assembly integrates seamlessly with compatible Gator tanks for a secure and precise fit. The wheel measures 6 inches in diameter and is designed for durability and smooth operation. Bearings and mounting hardware are not included, allowing users to reuse existing components if still in good condition.
Sold individually and not retail packaged, this front wheel assembly is ideal for maintenance, replacement, or repair of Gator portable waste tanks. By using authentic Gator replacement parts, RV owners can maintain proper tank function, extend service life, and ensure reliable performance for efficient and hassle-free waste management.
Engineered to meet OEM specifications, the 21988 front wheel assembly integrates seamlessly with compatible Gator tanks for a secure and precise fit. The wheel measures 6 inches in diameter and is designed for durability and smooth operation. Bearings and mounting hardware are not included, allowing users to reuse existing components if still in good condition.
Sold individually and not retail packaged, this front wheel assembly is ideal for maintenance, replacement, or repair of Gator portable waste tanks. By using authentic Gator replacement parts, RV owners can maintain proper tank function, extend service life, and ensure reliable performance for efficient and hassle-free waste management.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.