21997; Front Wheel Assembly for 29 & 38-GAL Gator Portable Waste Tank; Not Packaged
- Mfr # 21997
- Zoro # G814800367
product price:Ā
$
196.99
/ea
Free Shipping & Returns
Key Features
Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21997
- Zoro #
- G814800367
- UPC #
- 880268196048
- Country of Origin
- China
Dimensions
- Diameter
- 6 in
Description
The Duraflex 21997 Front Wheel Assembly is an original equipment (OE) replacement designed for use with 29- and 38-gallon GatorĀ® Portable Waste Tanks. This front wheel assembly restores mobility and stability to your waste tank, ensuring smooth and reliable transport whether the tank is full or empty. By maintaining proper wheel alignment and support, it reduces strain on the tank and prevents tipping or uneven movement during handling.
Manufactured to OEM specifications, the Duraflex 21997 is tested and guaranteed to perform at the same high standard as the original factory-installed component. The assembly is sold individually and does not include bearings or mounting hardware, allowing users to reuse existing components if they remain in good condition. Its 6-inch diameter wheel is optimized for standard Gator portable waste tank configurations.
This replacement part is not retail packaged, making it ideal for service repairs or maintenance replacements. Using genuine Gator replacement parts ensures proper fit, prevents wear on surrounding components, and supports the long-term durability of the portable waste tank system.
The Duraflex 21997 Front Wheel Assembly offers RV owners and service technicians a dependable solution for maintaining the functionality and mobility of 29- and 38-gallon Gator Portable Waste Tanks. It is an essential component for ensuring smooth, trouble-free operation during waste handling and transport.
Manufactured to OEM specifications, the Duraflex 21997 is tested and guaranteed to perform at the same high standard as the original factory-installed component. The assembly is sold individually and does not include bearings or mounting hardware, allowing users to reuse existing components if they remain in good condition. Its 6-inch diameter wheel is optimized for standard Gator portable waste tank configurations.
This replacement part is not retail packaged, making it ideal for service repairs or maintenance replacements. Using genuine Gator replacement parts ensures proper fit, prevents wear on surrounding components, and supports the long-term durability of the portable waste tank system.
The Duraflex 21997 Front Wheel Assembly offers RV owners and service technicians a dependable solution for maintaining the functionality and mobility of 29- and 38-gallon Gator Portable Waste Tanks. It is an essential component for ensuring smooth, trouble-free operation during waste handling and transport.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.