Shop DURAFLEX
See all product information
Create Account
22199; 3 Inch Blue Termination Cap w/ Bayonet Hook and 3/4 Inch Hose Thread; Plastic; Blue
- Mfr # 22199
- Zoro # G314800461
product price:Ā
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Type
Termination Cap
Packaging Type
Retail
With Hose Connector
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22199
- Zoro #
- G314800461
- UPC #
- 880268198110
- Country of Origin
- China
- Type
- Termination Cap
- Packaging Type
- Retail
- With Hose Connector
- Yes
Description
The Duraflex 22199 Termination Cap is a durable 3-inch sewer hose accessory designed for GatorĀ® sewer systems. Made from UV-stabilized ABS plastic, this cap resists cracking, fading, and outdoor wear, ensuring long-lasting performance in RV waste management setups.
It features a bayonet hook for secure attachment and a 3/4-inch hose thread connection, allowing flexible integration with additional hose extensions or accessories. The built-in cap provides a tight seal to prevent leaks and odors, maintaining clean and sanitary handling during storage or transport.
Finished in blue for easy identification, the cap is retail packaged and sold individually. Designed as a direct replacement for standard 3-inch termination caps with hose threading, the Duraflex 22199 integrates seamlessly with existing Gator sewer hose kits, providing a reliable, convenient, and long-lasting solution for secure hose termination.
It features a bayonet hook for secure attachment and a 3/4-inch hose thread connection, allowing flexible integration with additional hose extensions or accessories. The built-in cap provides a tight seal to prevent leaks and odors, maintaining clean and sanitary handling during storage or transport.
Finished in blue for easy identification, the cap is retail packaged and sold individually. Designed as a direct replacement for standard 3-inch termination caps with hose threading, the Duraflex 22199 integrates seamlessly with existing Gator sewer hose kits, providing a reliable, convenient, and long-lasting solution for secure hose termination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.