22192; 90 Degree Elbow w/ 3-1/2 In Flange for RV Sewer Hose Systems; ABS Plastic; Single
- Mfr # 22192
- Zoro # G114800388
product price:Â
$
13.79
/ea
Key Features
Type
90 Degree Street Elbow
With Flange
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22192
- Zoro #
- G114800388
- UPC #
- 880268191975
- Country of Origin
- China
Details
- Type
- 90 Degree Street Elbow
- With Flange
- Yes
Description
The Duraflex 22192 90-Degree Elbow is a versatile sewer system fitting designed to improve routing flexibility and connection reliability in RV waste management setups. Featuring a 3-1/2 inch size and an integrated flange, this elbow allows for smooth directional changes while maintaining a secure, leak-resistant connection. Its 90-degree angle design helps reduce hose stress and kinking, making hookups easier in tight or awkward dumping locations.
Constructed from clear, durable acrylic polymer (ABS plastic), the elbow provides excellent strength while allowing visual monitoring of waste flow. The transparent design helps users quickly confirm proper drainage and identify clogs without disconnecting the system. UV-resistant materials protect against cracking, fading, and degradation from prolonged sun exposure, ensuring dependable performance over time in outdoor environments.
A key advantage of the Duraflex 22192 is its universal adapter compatibility. It is engineered to fit 3-inch, 3-1/2-inch, and 4-inch NPT connections, making it suitable for a wide range of RV sewer configurations. The fitting is compatible with both Gator wire-ribbed and poly-ribbed sewer hoses, allowing seamless integration into existing systems without the need for additional adapters.
As an authentic Gator-branded replacement part, this elbow is designed to work seamlessly with Gator sewer hose kits. It can be used as a direct replacement to extend the life of an original kit or as a customization component to create a more efficient or convenient dumping setup. The flange enhances connection stability and helps ensure a secure fit during use.
Finished in clear plastic and sold individually. This 90-degree elbow fitting delivers durability, adaptability, and visibility, making it a practical and reliable choice for RV owners seeking improved sewer hose performance and easier waste management connections.
Constructed from clear, durable acrylic polymer (ABS plastic), the elbow provides excellent strength while allowing visual monitoring of waste flow. The transparent design helps users quickly confirm proper drainage and identify clogs without disconnecting the system. UV-resistant materials protect against cracking, fading, and degradation from prolonged sun exposure, ensuring dependable performance over time in outdoor environments.
A key advantage of the Duraflex 22192 is its universal adapter compatibility. It is engineered to fit 3-inch, 3-1/2-inch, and 4-inch NPT connections, making it suitable for a wide range of RV sewer configurations. The fitting is compatible with both Gator wire-ribbed and poly-ribbed sewer hoses, allowing seamless integration into existing systems without the need for additional adapters.
As an authentic Gator-branded replacement part, this elbow is designed to work seamlessly with Gator sewer hose kits. It can be used as a direct replacement to extend the life of an original kit or as a customization component to create a more efficient or convenient dumping setup. The flange enhances connection stability and helps ensure a secure fit during use.
Finished in clear plastic and sold individually. This 90-degree elbow fitting delivers durability, adaptability, and visibility, making it a practical and reliable choice for RV owners seeking improved sewer hose performance and easier waste management connections.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.