21977; Gator Portable Waste Tank Hose Fitting Assembly; 0.42 Inch Diameter; Blue; Plastic
- Mfr # 21977
- Zoro # G314800386
product price:Ā
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Type
Hose Fitting Assembly
Diameter
0.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21977
- Zoro #
- G314800386
- UPC #
- 880268195850
- Country of Origin
- China
Dimensions
- Diameter
- 0.42 in
Details
- Type
- Hose Fitting Assembly
Description
The Duraflex 21977 Hose Fitting Assembly is an original equipment (OE) replacement designed for use with GatorĀ® Portable Waste Tanks. This single hose fitting assembly provides a reliable solution for replacing lost or damaged components, helping maintain proper function and performance of the waste tank system. Engineered to meet OEM standards, it integrates seamlessly with Gator tanks, ensuring a secure, dependable fit.
Constructed from durable plastic and finished in blue, the fitting is designed for long-term use, withstanding regular handling and outdoor exposure. With a 0.42-inch diameter, it is compatible with standard Gator portable waste tank connections. Installation is straightforward, with an estimated install time of about one hour, making it a quick and convenient replacement for RV owners or service technicians.
Sold individually and retail packaged, the Duraflex 21977 is tested to perform at the highest level, supporting the extended service life of the portable waste tank. As a genuine Gator replacement part, it helps prevent leaks, maintains system integrity, and ensures continued efficient operation. This hose fitting assembly is a dependable, easy-to-install solution for maintaining or repairing Gator Portable Waste Tanks.
Constructed from durable plastic and finished in blue, the fitting is designed for long-term use, withstanding regular handling and outdoor exposure. With a 0.42-inch diameter, it is compatible with standard Gator portable waste tank connections. Installation is straightforward, with an estimated install time of about one hour, making it a quick and convenient replacement for RV owners or service technicians.
Sold individually and retail packaged, the Duraflex 21977 is tested to perform at the highest level, supporting the extended service life of the portable waste tank. As a genuine Gator replacement part, it helps prevent leaks, maintains system integrity, and ensures continued efficient operation. This hose fitting assembly is a dependable, easy-to-install solution for maintaining or repairing Gator Portable Waste Tanks.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.