Duramax
Brown, Resin, 3.85 ft W, 1.83 ft H
Mfr # 86601
Zoro # G309947362
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Resin
- Overall Height 1.83 ft
- Overall Width 3.85 ft
- Shape Rectangle
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 25 Series (25-3895)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71619)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 1/4 in L, 11 1/4 in W, 11 5/8 in H (14958006)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- SSI SCHAEFER Straight Wall Container, Charcoal, Polypropylene, 12 in L, 0.74 cu ft Volume Capacity (NF121511.ASGY3)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- Duramax Storage Totes & Containers