Crystallizing Dish, Colorless, PK10
- Mfr # 213135409
- Zoro # G823523523
product price:Â
$
776.99
/pk of 10, $77.70/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Overall Height - Metric
75 mm
Material
Borosilicate Glass
Includes
Marking Area
Product Type
Crystallizing Dish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213135409
- Zoro #
- G823523523
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height - Metric
- 75 mm
- Diameter - Metric
- 140 mm
Details
- Body Color
- Colorless
- Material
- Borosilicate Glass
- Item
- Crystallizing Dish
- Includes
- Marking Area
- Product Type
- Crystallizing Dish
- Culture Area per Well
- 154 sq cm
- Autoclavable
- Yes
- RNase/DNase Free
- No
- Clarity
- Clear
- Shell Material
- Borosilicate Glass
Description
Crystallizing Dish, Diameter - Metric 140 mm, Number of Wells Not Applicable, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Crystallizing Dish, Includes Marking Area, Culture Area per Well 154 sq cm, Autoclavable Yes, Overall Height - Metric 75 mm, RNase/DNase Free No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.