Shop DURAN
See all product information
Create Account
Crystallizing Dish, Colorless, PK10
- Mfr # 213136302
- Zoro # G023785585
product price:Â
$
1,997.99
/pk of 10, $199.80/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diameter - Metric
230 mm
Overall Height - Metric
100 mm
Body Color
Colorless
Autoclavable
Yes
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213136302
- Zoro #
- G023785585
- UPC #
- -
- Country of Origin
- Croatia
Dimensions
- Diameter - Metric
- 230 mm
- Overall Height - Metric
- 100 mm
Details
- Item
- Crystallizing Dish
- Body Color
- Colorless
- Autoclavable
- Yes
- Clarity
- Clear
- Culture Area per Well
- 415 sq cm
- RNase/DNase Free
- No
- Product Type
- Crystallizing Dish
- Material
- Borosilicate Glass
- Includes
- Marking Area
- Shell Material
- Borosilicate Glass
Description
Crystallizing Dish, Diameter - Metric 230 mm, Number of Wells Not Applicable, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Crystallizing Dish, Includes Marking Area, Culture Area per Well 415 sq cm, Autoclavable Yes, Overall Height - Metric 100 mm, RNase/DNase Free No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.