Men's Western Boot, 11 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G2041842


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB020
Zoro #
G2041842
UPC #
883802402797
Country of Origin
China

Dimensions

Size
11
Width
M
Height
11 in
Heel Height
3/4 in
Footwear Width
Medium
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Footwear Sole Pattern
Medium Depth Lug
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Shank Material
Steel
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.56
Metal Chip Resisting Sole
No
Insulated
No
Toe Shape
Square
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Last Number or Name
Rebel
Non Metallic Upper
No
Upper Boot Material
All Leather
Waterproof Type
None
Footwear Construction Type
360 Welted
Wide Toe Cap
No
Footwear Shank Type
Steel
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
REBEL
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Style Family
Western Boot
Insole Material
EVA
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Construction
Welted
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.