Men's Western Boot, 12 M, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G2041860


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G2041860
UPC #
883802402810
Country of Origin
China

Dimensions

Size
12
Width
M
Height
11 in
Footwear Width
Medium
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Midsole Material
EVA
Footwear Shank Type
Steel
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Predominant Footwear Color
Brown
Insulated
No
Wide Toe Cap
No
Removable Insole
Yes
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Toe Shape
Square
Last Number or Name
Rebel
Footwear Sole Pattern
Medium Depth Lug
For Outdoor Traction
No
Non Metallic Upper
No
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Insole System
EVA
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
360 Welted
Insulation Type
None
Footwear Closure Type
Pull On
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.67
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
REBEL
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
Yes
Metatarsal Guard Style
None
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Pull On
Construction
Welted
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.67
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.