
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 13EE
Mfr # A8816-13EE
Zoro # G922925464
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Series
Blacksmith
Toe Type
Aluminum
Footwear Width
EE
Metatarsal Guard (Yes, No)
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-13EE
Zoro #
G922925464
UPC #
810151188522
Country of Origin
China
Dimensions
Footwear Width
EE
Size
13
Width
EE
Details
Upper Material
Leather
Series
Blacksmith
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Gender
Men
Removable Insole
Yes
Waterproof
Yes
Closure Type
Lace Up
Midsole Material
EVA
Liner Material
Textile
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Color
Black
Item
Boot
Style Number
A8816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.