Men's Western Boot, 8 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1921783


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1921783
UPC #
883802402834
Country of Origin
China

Dimensions

Size
8
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
3/4 in
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
For Outdoor Traction
No
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Steel
Completely Non Metallic
No
Footwear Shank Type
Steel
Metatarsal System
No
Static Dissipative
No
Waterproof Type
None
Footwear Closure Type
Pull On
Last Number or Name
Rebel
Chemical Resisting Sole
No
Insulation Type
None
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
360 Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Medium Depth Lug
Predominant Footwear Color
Brown
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Conductive
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Series
REBEL
Metatarsal Guard Style
None
Heat Resistant
Yes
Slip Resistant
No
Heel Style
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Western Boot
Closure
Pull On
Construction
Welted
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.