Blacksmith 6in AT - Men's - AT EH WP SR - Black - 7.5EE

  • Mfr # A8816-7.5EE

  • Zoro # G822926004


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Series
Blacksmith
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Leather
Style Number
A8816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8816-7.5EE
Zoro #
G822926004
UPC #
810151188423
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
EE
Width
EE

Details

Series
Blacksmith
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Leather
Style Number
A8816
Color
Black
Standards
AT, EH, WP, SR
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Closure Type
Lace Up
Liner Material
Textile
Item
Boot
Gender
Men
Waterproof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.