Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No.1 Vanity Unit Wall-Mounted, 23 1/4 X16 3/4 , Front Color: White Matt

  • Mfr # N14382018180000

  • Zoro # G208442173


product price: $805.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
16-3/4 in
Height
18-7/8 in
Finish
White Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N14382018180000
Zoro #
G208442173
UPC #
4063382218742
Country of Origin
Germany

Dimensions

Length
23-1/4 in
Width
16-3/4 in
Height
18-7/8 in

Details

Finish
White Matte

Description

No.1 Vanity unit wall-mounted, 23 1/4 inx16 3/4 in, Front color: White Matt, Body color: White Matt, Number of pull-out compartments: 1, Siphon cut-out -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.