Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # HDCP243678-PB32-4S95
Zoro # G0622358
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,708.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Durham Mfg
- MFR # HDCP243678-PB32-4S95
- Zoro # G0622358
- UPC # 714334046152
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Shelf WxD | (4) 33 15/16 in x 15 7/8 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Leg Height | 6 in |
Shelf Depth | 15 7/8 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Details
Description
Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,750 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Door Opening 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Green, 10 3/4 in L (QUS239GN)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Blue, 20 in L (30283BLUE)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDDS247278-8S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2500-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2501-4S-95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- Durham Mfg Industrial Storage Cabinets