Durham Mfg
12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary
- Zoro #: G9897727
- Mfr #: HDC-203636-2S95
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 12 ga.
$673.99
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Subtotal: $673.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 in H, Stationary JSC-602460-95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary 3601-95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP244878-PB32-4S95
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 3 adjustable shelves SSC-602484-3S-95
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves SSC-602484-4S-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDCV243678-4S95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 red bins HDJC243678-60-4S1795
- DURHAM MFG Durham 534AV-43 Metal Empty Welded Door First Aid Kit with 3 Adjustable Shelves; White - 17 in. - 60 units 534AV-43
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 3951-3S-95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCDPWT243678-3M95
- Durham Mfg Industrial Storage Cabinets