Durham Mfg
12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
- Mfr # HDDS246078-8S95
- Zoro # G9948486
$2,182.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,182.99
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCDP244878-4SS6B95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCP243678-4S95
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary 581-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary HDCC203642-2S95
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 3703CX-BLP4S-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDJC244878-4S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDC-244878-4S95
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDWC243678-5S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary HDCC243636-2S95
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 54 in W, 78 in H, Mobile EX-785-2-SP-JN-CV
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7224ELLG
- Durham Mfg Industrial Storage Cabinets