Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 4 Shelves

  • Mfr # OPC-304860-4-6PH-95
  • Zoro # G9830046

product price: 
$
602.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPC-304860-4-6PH-95
Zoro #
G9830046
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Finish
Powder Coated
Includes
Writing Shelf
Shelf Type
Lipped
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Handle
Tubular
Capacity per Shelf
750 lb
Distance Between Shelves
14-3/4 in
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Utility Cart Item
4 Shelves Order Picking Cart with Writing Shelf
Number of Compartments
0
Distance Between Middle and Bottom Shelf
14-3/4"
Construction
Welded Steel
Type
4 Shelf
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
14-3/4"
Number of Drawers
0
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Phenolic
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
54 1/2 in
Overall Width
30 1/2 in
Shelf Length
48 in
Caster Width
2 in
Caster Dia.
6 in
Lip Height
1-1/2 in
Shelf Width
30 in
Writing Shelf Dimensions
11-7/8" x 28-1/16"
Handle Height
43 1/4 in
Top Shelf Height
60 in
Writing Shelf LxW
11-7/8 in x 22-1/8 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 36 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 31 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf, Handle Height 43 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.