Shop DURHAM MFG

Stock Cart, Flush, 5 Shelf, 36x24, Gray

  • Mfr # RSC-243666-5-3K-ALD-95
  • Zoro # G3498489

product price: 
$
550.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-243666-5-3K-ALD-95
Zoro #
G3498489
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Flush Metal Shelves
Handle Type
Flat
Number of Shelves
5
Gauge
14 ga
Distance Between Shelves
12-1/2 in
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Construction
Welded Steel
Finish
Powder Coated
Number of Compartments
0
Distance Between Top and Middle Shelf
12-1/2"
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
12-1/2"
Capacity per Shelf
600 lb
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Phenolic
Power Indicator
No
Assembled/Unassembled
Assembled
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Number of Drawers
0
Lip Style
Flush
Includes Electrical Outlets
No
Type
Flush Shelves
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
63 in
Overall Length
42 1/2 in
Overall Width
24 1/2 in
Shelf Length
36 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Width
24 in
Caster Wheel Dia.
6 in
Shelf LxW
36 in x 24 in
Handle Height
37 1/2 in
Caster Wheel Width
2 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 63 in
Top Shelf Height
67 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
43 in
Length
43 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 37 1/2 in, Top Shelf Height 67 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.