Shop All Industrial Storage Cabinets
Durham Mfg
18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary
Mfr # 582-95
Zoro # G8144473
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Specialty
- Material Cold Rolled Steel
- Assembled/Unassembled Assembled
- Door Type Open Face Cabinet
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # 582-95
- Zoro # G8144473
- UPC # 714334003193
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 13-3/4 in |
Overall Height | 24 in |
Depth | 24-1/4 in |
Width | 13-3/4 in |
Height | 24 in |
Cabinet Height Range | Desk or Table Height |
Overall WxDxH | 13 3/4 in x 24 1/8 in x 24 in |
Overall Depth | 24 1/8 in |
Opening Width | 6 in |
Height of Cabinet | 24 in |
Opening Height | 24 in |
Details
Description
Storage Cabinet, Frame Assembled Assembled, Number of Openings 2, Opening Height 24 in, Opening Width 6 in, Overall Depth 24 1/8 in, Overall Height 24 in, Overall Width 13 3/4 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Cabinet Material Steel, Mobility Stationary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-56HWT)
- METRO Wire Shelf, 18"D x 48"W x 34"H, 2 Shelves, Chrome (SW33C-2-1848)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Gray, 41 7/8 in L (QRB246GY)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- Durham Mfg Industrial Storage Cabinets