Shop DURHAM MFG

3-Side Rod Truck, 3000 lb, 52x48x57

  • Mfr # OPT-4824-4-6PH-95

  • Zoro # G6604829


product price: 
$
718.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
25 1/2 in
Overall Width
56 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPT-4824-4-6PH-95
Zoro #
G6604829
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
25 1/2 in
Overall Width
56 1/2 in
Shelf Length
48 in
Caster Width
2 in
Caster Dia.
6"
Shelf Width
24 in
Caster Wheel Dia.
6 in
Inside Length
48 in
Overall LxWxH
56-1/2 inx25-1/2 inx57-1/2 in
Shelf LxW
48 inx24 in
Inside Height
48 1/4 in
Inside Width
24 in
Wire Rope Length
26 in
Length
26 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
4
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Construction
welded
Gauge
14 ga
Finish
Powder Coated
Distance Between Shelves
13 in
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Side Panel Construction
Slat
Lip Style
Flush
Caster Brake Type
No Brake Included
Number of Side Panels
3
Number of Accessible Sides
1
Capacity per Shelf
3000 lb.
Includes
3 Sloped Shelves and Flat Bottom Shelf
Shelf Construction
Solid
Product Type
Stock Truck

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 26 in, Overall Width 57 in, Overall Height 58 in

Ratings & reviews