Aluminum Stock Picking Ladder Cart, 69-1/2"L x 22"W x 51-1/2"H
- Mfr # 99640
- Zoro # G3897667
product price:Â
$
2,440.99
/ea
Key Features
Overall Height
51-1/2"
Overall Length
69-1/2"
Overall Width
22"
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99640
- Zoro #
- G3897667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 51-1/2"
- Overall Length
- 69-1/2"
- Overall Width
- 22"
Details
- Material
- Aluminum
- Color
- Silver
- Item
- Stock Picking Ladder Cart
- Wheel Type
- 5" Platform Type Casters
- Number of Shelves
- 2
- Utility Cart Item
- Ladder Cart
Description
Stock Picking Ladder Cart,Two-Shelf,Al
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.