Shop DURHAM MFG

Mesh Box Truck, 3000 lb., 54 In.L

  • Mfr # 3ST-EX3048-3-95

  • Zoro # G9949125


product price: 
$
576.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST-EX3048-3-95
Zoro #
G9949125
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Shelf Length
48 in
Shelf Width
30 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Shelf LxW
48 inx30 in
Inside Width
30 in
Inside Height
49 in
Inside Length
48 in
Overall LxWxH
54-1/2 inx30-1/2 inx56-1/2 in
Wire Rope Length
31 in
Length
31 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
14 5/8 in
Construction
Welded Steel
Gauge
14 ga
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Caster Wheel Type
Standard
Includes
(3) Shelves, (3) Mesh Sides
Capacity per Shelf
1000 lb.
Lip Style
Flush
Caster Mounting Type
Plate
Number of Side Panels
3
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Brake Type
No Brake Included
Side Panel Construction
Expanded Metal
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 14 5/8 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 54 1/2 in

Ratings & reviews