Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Sided Truck
- Mfr # 3ST-EX306068-95
- Zoro # G524450760
product price:Â
$
978.99
/ea
Key Features
Caster Brake Type
Side Pedal Brake
Overall Height
68 in
Number of Shelves
1
Gauge
14 ga
Caster Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-EX306068-95
- Zoro #
- G524450760
- UPC #
- 714334075589
- Country of Origin
- Mexico
- Item
- 3 Sided Truck
- Caster Brake Type
- Side Pedal Brake
- Number of Shelves
- 1
- Gauge
- 14 ga
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Product Type
- Stock Truck
- Caster Wheel/Tread Material
- Phenolic
- Number of Accessible Sides
- 1
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Features
- One Fixed Shelf
- Color
- Gray
- Shelf Adjustability
- Fixed
- Number of Side Panels
- 3
Dimensions
- Overall Height
- 68 in
- Caster Wheel Width
- 2 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Overall Length
- 66 in
- Caster Wheel Dia.
- 6 in
Description
3 Sided Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Finish Powder Coated, Overall Length 66 in, Overall Width 30 in, Overall Height 68 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.