Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX3672-1AS-95
  • Zoro # G9861451

product price: 
$
1,003.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
78 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX3672-1AS-95
Zoro #
G9861451
UPC #
714334029957
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Construction
Steel
Caster Material
Phenolic
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Features
Shelves Have 1 in Lip Height
Adjustable Increments
1 in
Utility Cart Item
3 Sided Mesh Truck with (1) Adjustable Shelf
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Side Panel Construction
Expanded Metal
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Number of Side Panels
3
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
78 1/2 in
Shelf Length
36 in
Caster Width
2 in
Shelf Width
72 in
Caster Dia.
6"
Lip Height
1"
Overall Depth
36"
Shelf LxW
36 inx72 in
Inside Height
49 in
Inside Length
72 in
Inside Width
36 in
Overall LxWxH
78-1/2 inx36-1/2 inx56-1/2 in
Caster Wheel Dia.
6 in
Wire Rope Length
37 in
Length
37 in
Fits Chest Size
Shelves Have 1 in Lip Height

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 72 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 37 in, Overall Width 79 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.