Bar Cradle Truck, 10,000 lb., 96 In.L

  • Mfr # BCT-2896-10K-95
  • Zoro # G9830177
product price: 
$
1,095.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 1/2 in
Overall Length
96 in
Overall Height
30 1/2 in
Load Capacity
10,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCT-2896-10K-95
Zoro #
G9830177
UPC #
-
Country of Origin
Mexico
Item
Cradle-Style Bar & Pipe Truck
Load Capacity
10,000 lb
Color
Gray
Wheel Type
Solid
Finish
Powder Coated
Gauge
7 ga
Material
Steel
Caster Type
(2) Rigid, (2) Swivel
Number of Uprights
6
Number of Levels
1
Wheel Material
Phenolic
Load Capacity per Level
10,000 lb
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Material
Steel
Handle Type
No Handle
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Deck Material
Steel
Frame Finish/Coating
Powder Coated
Number of Cradles/Racks
4
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel Type
Standard
Collapsible
No
Frame Gauge
7 ga
Caster/Wheel Mounting Location
Diamond
Deck Gauge
7 ga
Caster Wheel/Tread Material
Phenolic
Deck Construction
Open
Includes Floor Lock
Floor Lock Not Included
Wire Color
Gray

Dimensions

Overall Width
28 1/2 in
Overall Length
96 in
Overall Height
30 1/2 in
Deck Height
15 1/2 in
Deck Width
25 1/4 in
Deck Length
96 in
Caster Width
2 in, 3 in
Caster Dia.
8"
Wheel Width
(2) 2", (2) 3"
Wheel Diameter
12"
Overall LxWxH
96 in x 28-1/2 in x 30-1/2 in
Cradle/Rack Height
14 3/4 in
Caster Wheel Dia.
8 in, 12 in
Caster Wheel Width
2 in, 3 in
Deck L x W
96 in x 25-1/4 in
Wire Rope Length
96 in
Length
96 in

Description

Cradle-Style Bar & Pipe Truck, Load Capacity 10,000 lb, Deck Length 96 in, Deck Width 25 1/4 in, Deck Height 15 1/2 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 4, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews